Motion
CVQL32-25M-5MP

SMC CORP OF AMERICA
CVQL32-25M-5MP

CVQL32-25M-5MP
Mi Item #13731529
MFR #CVQL32-25M-5MP
Price$139.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQL32-25M-5MP

CVQL32-25M-5MP
Mi Item #13731529
MFR #CVQL32-25M-5MP

Mfr description
CVQL32-25M-5MP COMPACT CYLINDER WITH SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.32/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M-5MP
  • Mounting Type
    Foot
  • Options Included
    Axial Piping, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Manual Override
  • Series
    CVQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)