Motion
CVQL50-15-5MOZ

SMC CORP OF AMERICA
CVQL50-15-5MOZ

CVQL50-15-5MOZ
Mi Item #13731530
MFR #CVQL50-15-5MOZ
Price$164.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQL50-15-5MOZ

CVQL50-15-5MOZ
Mi Item #13731530
MFR #CVQL50-15-5MOZ

Mfr description
CVQL50-15-5MOZ COMPACT CYLINDER WITH SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Options Included
    No Switch, Non-Locking Push Type, Standard (Rod End Female Thread), Standard Piping, Without Surge Voltage Suppressor
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CVQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)