Motion
CY1HT25TN-800B

SMC CORP OF AMERICA
CY1HT25TN-800B

CY1HT25TN-800B
Mi Item #13731541
MFR #CY1HT25TN-800B
Price$2,191.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1HT25TN-800B

CY1HT25TN-800B
Mi Item #13731541
MFR #CY1HT25TN-800B

Mfr description
CY1HT25TN-800B CY1H, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,191.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    B (Shock Absorbers (2 pcs))
  • Auto-Switch
    No
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-800B
  • Guide Type
    T (2 Axes)
  • Magnet
    With Magnet
  • Options Included
    B (Shock Absorbers (2 Pcs)), Tn (Npt)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1H
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)