Motion
CY1SG25-500BSZ

SMC CORP OF AMERICA
CY1SG25-500BSZ

CY1SG25-500BSZ
Mi Item #13731571
MFR #CY1SG25-500BSZ
Price$593.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG25-500BSZ

CY1SG25-500BSZ
Mi Item #13731571
MFR #CY1SG25-500BSZ

Mfr description
CY1SG25-500BSZ CY1S, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Plate A Side | Bumper Bolt (Resin Tipped) | Plate B Side or C Side
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Centralized Piping Type
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BSZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt (Metal Ended), Bumper Bolt (Resin Tipped), C Side, Centralized Piping Type, Plate A Side, Plate B Side, Shock Absorber
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Stroke Adjuster Type
    Adjustment Bolt, Shock Absorber
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)