Motion
CY1SG32TN-450Z

SMC CORP OF AMERICA
CY1SG32TN-450Z

CY1SG32TN-450Z
Mi Item #13731573
MFR #CY1SG32TN-450Z
Price$803.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG32TN-450Z

CY1SG32TN-450Z
Mi Item #13731573
MFR #CY1SG32TN-450Z

Mfr description
CY1SG32TN-450Z CY1S, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$803.92/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Centralized Piping Type
  • Body Type
    Rodless
  • Cushion Type
    Bumper Bolt (Resin Tipped)
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Options Included
    Bumper Bolt (Resin Tipped), Centralized Piping Type, Tn (Npt) Port Thread
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)