Motion
CY1SG40-1250BZ

SMC CORP OF AMERICA
CY1SG40-1250BZ

CY1SG40-1250BZ
Mi Item #13731574
MFR #CY1SG40-1250BZ
Price$1,515.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG40-1250BZ

CY1SG40-1250BZ
Mi Item #13731574
MFR #CY1SG40-1250BZ

Mfr description
CY1SG40-1250BZ CY1S, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,515.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Magnetically Coupled
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Magnetically Coupled
  • Product Type
    Rodless Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)