Specifications
Dimensions
- Bore Diameter10 mm
Details
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Mounting TypeBasic
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)