Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Direct
- Cylinder StyleRodless
- MagnetWith Magnet
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Product TypeRodless Air Cylinders
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)