Motion
HYCB40TFH-100F

SMC CORP OF AMERICA
HYCB40TFH-100F

HYCB40TFH-100F
MI ITEM #13731676
MFR #HYCB40TFH-100F
Price$330.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYCB40TFH-100F

HYCB40TFH-100F
MI ITEM #13731676
MFR #HYCB40TFH-100F

Mfr description
HYCB40TFH-100F HY, HYGIENIC CYLINDER HYG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.21/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/4 BSPP
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No Switch
  • Body Type
    ISO Type
  • Clean Series
    Hygienic Design
  • Cushion Type
    Air Cushion
  • Cylinder Style
    ISO Type
  • Cylinder Suffix
    TFH-100F
  • Cylinder Type
    ISO
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Options Included
    External, Fkm Seal, Grease Approved For Food Industry, Tf (G) Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    HY
  • Special Applications
    Food Industry
  • Standards Met
    RoHS Compliant
  • Type
    ISO Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)