Motion
HYCB50TFR-125F

SMC CORP OF AMERICA
HYCB50TFR-125F

HYCB50TFR-125F
MI ITEM #13731677
MFR #HYCB50TFR-125F
List Price$367.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYCB50TFR-125F

HYCB50TFR-125F
MI ITEM #13731677
MFR #HYCB50TFR-125F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.84/each for your price

Overview

Mfr description
HYCB50TFR-125F HY, HYGIENIC CYLINDER HYG

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    50 mm
  • Stroke
    125 mm
  • Port Size
    1/4 BSPP
  • Cushion Type
    Air Cushion
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Standards Met
    RoHS Compliant
  • Magnet
    Without Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text