Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Bracket 1Hygienic Actuator
- Clean SeriesHygienic Design
- Mounting TypeHygienic Actuator
- Product TypeGuided Air Cylinders
- SeriesHY
- TypeHygienic Actuator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)