Motion
ITV2090-ILF2S5

SMC CORP OF AMERICA
ITV2090-ILF2S5

Electronic Vacuum Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, -0.19 to -12 psi
MI ITEM #13732101
MFR #ITV2090-ILF2S5
List Price$811.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2090-ILF2S5

Electronic Vacuum Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, -0.19 to -12 psi
MI ITEM #13732101
MFR #ITV2090-ILF2S5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$811.43/each for your price

Overview

Mfr description
ITV2090-ILF2S5 ELECTRO-PNEUMATIC REGULAT

Specifications

  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    IO-Link
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV209
  • Set Pressure Range
    -0.19 to -12 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Straight Type 3 M
  • Monitor Output
    None
  • Pressure Display Unit
    kPa
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought