Motion
ITVH2020-013N4

SMC CORP OF AMERICA
ITVH2020-013N4

ITVH2020-013N4 HI PRESSURE ELECTRO-PNEUM
Mi Item #13732192
MFR #ITVH2020-013N4
Price$1,454.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVH2020-013N4

ITVH2020-013N4 HI PRESSURE ELECTRO-PNEUM
Mi Item #13732192
MFR #ITVH2020-013N4

Mfr description
ITVH2020-013N4 HI PRESSURE ELECTRO-PNEUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.40/each

Specifications

Dimensions

  • Weight
    630 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Maximum Air Flow
    105.94 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Bracket Mount
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)