Motion
ITVH2020-322BL

SMC CORP OF AMERICA
ITVH2020-322BL

ITVH2020-322BL HI PRESSURE ELECTRO-PNEUM
Mi Item #13732197
MFR #ITVH2020-322BL
Price$1,486.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVH2020-322BL

ITVH2020-322BL HI PRESSURE ELECTRO-PNEUM
Mi Item #13732197
MFR #ITVH2020-322BL

Mfr description
ITVH2020-322BL HI PRESSURE ELECTRO-PNEUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.27/each

Specifications

Dimensions

  • Connection Size
    0.2500 in, 0.3750 in
  • Weight
    890 lbs

Details

  • Fluid Comp
    Air, Vacuum
  • Maximum Air Flow
    105.94 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Bracket Mount
  • Pressure Display Unit
    Kg | psi | KPa
  • Pressure Gauge Included
    Yes
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)