Motion
JSXFE-06N-5DNB

SMC CORP OF AMERICA
JSXFE-06N-5DNB

Dust Collector Process Valve - Pulse Valve, 3/4 NPT Port Size
Mi Item #13732272
MFR #JSXFE-06N-5DNB
Price$109.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXFE-06N-5DNB

Dust Collector Process Valve - Pulse Valve, 3/4 NPT Port Size
Mi Item #13732272
MFR #JSXFE-06N-5DNB

Mfr description
JSXFE-06N-5DNB PULSE VALVE DUST COLLECTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.00/each

Specifications

Dimensions

  • Orifice Diameter
    1.2598 in, 32 mm
  • Pipe Size
    0.7500 in
  • Port Size
    3/4 NPT

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 140 °F, -40 to 60 °C
  • Body Material
    Aluminum
  • Coil Voltage
    24 V DC
  • Compatible Fluid Type
    Air
  • Diaphragm Material
    Elastomer
  • Maximum Operating Pressure
    130.53 psi, 0.9 MPa
  • Maximum Temperature
    140 °F, 60 °C
  • Minimum Operating Pressure
    14.5 psi, 0.1 MPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    14.5 to 130.53 psi, 0.1 to 0.9 MPa
  • Operating Temperature Range
    -40 to 140 °F, -40 to 60 °C
  • Port Gender
    Female
  • Seal Material
    Elastomer
  • Solenoid Coil Type
    DIN Terminal without Connector
  • Thread Standard
    NPT
  • Valve Functionality
    Pulse Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)