Motion
LVA30-T11N-ND6

SMC CORP OF AMERICA
LVA30-T11N-ND6

LVA30-T11N-ND6 HIGH PURITY CHEMICAL LIQU
Mi Item #13732618
MFR #LVA30-T11N-ND6
Price$631.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVA30-T11N-ND6

LVA30-T11N-ND6 HIGH PURITY CHEMICAL LIQU
Mi Item #13732618
MFR #LVA30-T11N-ND6

Mfr description
LVA30-T11N-ND6 HIGH PURITY CHEMICAL LIQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.69/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Orifice Diameter
    0.3149 in, 8 mm
  • Output Port Size
    3/8 in
  • Tube Outside Diameter
    0.3750 in, 9.52 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Air Operated
  • Input Port Gender
    Female
  • Material
    PFA
  • Maximum Operating Pressure
    0.5 MPa
  • Operating Temperature Range
    0 to 100 °C, 0 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Integrated Tubing
  • Seal Material
    EPDM
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    High Purity Chemical Valve
  • Valve Function
    Normally Closed
  • Valve Type
    High Purity Chemical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)