Overview
Mfr description
LVM102R-6A-KOZ CHEMICAL VALVE CHEMICAL V
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryPlug Connector w/o Connector
- Wetted Parts MaterialPlate - PEEK, Diaphragm - EPDM
- Flow Direction2-Way
- Actuation2-Position Universal
- FunctionNone
- Surge SuppressorSurge Suppressor
- SeriesLVM10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data