Motion
LVM10R6-5BP-KO

SMC CORP OF AMERICA
LVM10R6-5BP-KO

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, Single Solenoid, Plug Connector w/o Connector, Base Mounted
Mi Item #13734034
MFR #LVM10R6-5BP-KO
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R6-5BP-KO

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, Single Solenoid, Plug Connector w/o Connector, Base Mounted
Mi Item #13734034
MFR #LVM10R6-5BP-KO

Mfr description
LVM10R6-5BP-KO CHEMICAL VALVE CHEMICAL V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Details

  • Actuation
    2-Position Normally Closed
  • Body Material
    PFA, PVDF
  • Electrical Entry
    Plug Connector Without Connector
  • Flow Direction
    2-Way
  • For Use With Series
    LVM10
  • Function
    None
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    0 to 50 °C
  • Piping Type
    Base Mounted
  • Seal Material
    EPDM, FKM, Kalrez
  • Series
    LVM10
  • Solenoid Electrical Entry
    Plug Connector w/o Connector
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    None
  • Valve Series
    LVM10
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Wire Type
    Plug Connector Without Connector
  • Wiring Type
    Plug Connector Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)