Motion
LVM20R3Y-6AP-Q

SMC CORP OF AMERICA
LVM20R3Y-6AP-Q

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 12 V dc, Single Solenoid, Plug Connector w/ 300mm Lead Wire, Base Mounted
Mi Item #13734049
MFR #LVM20R3Y-6AP-Q
Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM20R3Y-6AP-Q

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 12 V dc, Single Solenoid, Plug Connector w/ 300mm Lead Wire, Base Mounted
Mi Item #13734049
MFR #LVM20R3Y-6AP-Q

Mfr description
LVM20R3Y-6AP-Q CHEMICAL VALVE CHEMICAL V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.11/each

Specifications

Dimensions

  • Coil Size
    20 mm
  • Lead Wire Length
    300mm
  • Orifice Diameter
    0.0787 in, 2 mm

Details

  • Actuation
    2-Position Normally Closed
  • Assembly Type
    Complete Assembly
  • Body Material
    PEEK
  • Electrical Entry
    Plug Connector
  • Flow Direction
    2-Way
  • Flow Rate
    0.065 Cv
  • For Use With Series
    LVM20
  • Function
    Standard Power-saving Circuit
  • Manifold Port(s)
    Base Mounted Without Sub Plate
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    87.023 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Chemicals
  • Operating Pressure Range
    75 to 0.6 MPa, 10.878 to 87.023 psi
  • Operating Temperature Range
    0 to 50 °C
  • Piping Type
    Base Mounted
  • Seal Material
    EPDM
  • Series
    LVM20
  • Set Pressure Range
    10.878 to 87.023 psi
  • Solenoid Electrical Entry
    Plug Connector w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    CE Compliant
  • Surge Suppressor
    None
  • Unit Specification
    Base Mounted
  • Valve Series
    LVM20
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - EPDM
  • Wire Type
    Plug Connector
  • Wiring Type
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)