Motion
LVQ30-S1107N-9

SMC CORP OF AMERICA
LVQ30-S1107N-9

LVQ30-S1107N-9 HIGH PURITY CHEMICAL LIQU
Mi Item #13734051
MFR #LVQ30-S1107N-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVQ30-S1107N-9

LVQ30-S1107N-9 HIGH PURITY CHEMICAL LIQU
Mi Item #13734051
MFR #LVQ30-S1107N-9

Mfr description
LVQ30-S1107N-9 HIGH PURITY CHEMICAL LIQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    0.3149 in, 8 mm
  • Tube Outside Diameter
    0.3750 in, 10 mm
  • Tube Size
    3/8 in

Details

  • Type
    Integrated Fitting Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)