Motion
LVQ30-Z11N-4-N

SMC CORP OF AMERICA
LVQ30-Z11N-4-N

LVQ30-Z11N-4-N HIGH PURITY CHEMICAL LIQU
Mi Item #13734054
MFR #LVQ30-Z11N-4-N
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVQ30-Z11N-4-N

LVQ30-Z11N-4-N HIGH PURITY CHEMICAL LIQU
Mi Item #13734054
MFR #LVQ30-Z11N-4-N

Mfr description
LVQ30-Z11N-4-N HIGH PURITY CHEMICAL LIQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.98/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Orifice Diameter
    0.3149 in, 8 mm
  • Output Port Size
    3/8 in
  • Tube Outside Diameter
    9.52 mm, 0.3750 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    8 Cv
  • Material
    PVDF
  • Minimum Operating Pressure
    0.3 MPa
  • Number Of Ports
    2
  • Operating Temperature Range
    0 to 60 °C
  • Port Connection Type
    Flare
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    2-Port Chemical Valve
  • Valve Function
    2 Way Normally Closed
  • Valve Type
    Chemical Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)