Motion
MB1B40TN-175NZ

SMC CORP OF AMERICA
MB1B40TN-175NZ

MB1B40TN-175NZ
Mi Item #13734062
MFR #MB1B40TN-175NZ
Price$134.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB1B40TN-175NZ

MB1B40TN-175NZ
Mi Item #13734062
MFR #MB1B40TN-175NZ

Mfr description
MB1B40TN-175NZ CYLINDER, MB-Z, TIE ROD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.02/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    No
  • Body Option
    Square Tube
  • Body Type
    Square Tube
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Square Tube
  • Cylinder Suffix
    NZ
  • Mounting Type
    Basic
  • Options Included
    Npt Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)