Motion
MBBT63TN-50-RL

SMC CORP OF AMERICA
MBBT63TN-50-RL

MBBT63TN-50-RL
MI ITEM #13734072
MFR #MBBT63TN-50-RL
Price$276.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBT63TN-50-RL

MBBT63TN-50-RL
MI ITEM #13734072
MFR #MBBT63TN-50-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.46/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Shaft Trunnion Type
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RL
  • Guide Type
    End-Lock
  • Lock Type
    Rod Side Lock
  • Locking Position
    End of Stroke
  • Mounting Type
    Shaft Trunnion Type
  • Options Included
    End Lock, Npt Port Thread, Shaft Trunnion Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Type
    Tie-Rod

Overview

Mfr description
MBBT63TN-50-RL CYLINDER, TIE ROD LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought