Motion
MBT100-300Z-NW

SMC CORP OF AMERICA
MBT100-300Z-NW

MBT100-300Z-NW
Mi Item #13734079
MFR #MBT100-300Z-NW
Price$518.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBT100-300Z-NW

MBT100-300Z-NW
Mi Item #13734079
MFR #MBT100-300Z-NW

Mfr description
MBT100-300Z-NW CYLINDER, MB-Z, TIE ROD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.81/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Bracket 2
    Pivot Bracket
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z-NW
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Double Knuckle Joint, M9Nw Auto Switch, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket)
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)