Motion
MDBB80-400JZ-V

SMC CORP OF AMERICA
MDBB80-400JZ-V

MDBB80-400JZ-V
MI ITEM #13734137
MFR #MDBB80-400JZ-V
Price$465.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB80-400JZ-V

MDBB80-400JZ-V
MI ITEM #13734137
MFR #MDBB80-400JZ-V

Mfr description
MDBB80-400JZ-V CYLINDER, MB-Z, TIE ROD T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.35/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)