Motion
MDBBB50-350-RL

SMC CORP OF AMERICA
MDBBB50-350-RL

MDBBB50-350-RL
MI ITEM #13734144
MFR #MDBBB50-350-RL
Price$275.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBB50-350-RL

MDBBB50-350-RL
MI ITEM #13734144
MFR #MDBBB50-350-RL

Mfr description
MDBBB50-350-RL CYLINDER, MB, TIE ROD, WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.59/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RL
  • Guide Type
    End-Lock
  • Lock Type
    Rod Side Lock
  • Locking Position
    Rod End
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Rod Side Lock, End Lock, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)