Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cylinder StyleTie-Rod
- Cylinder SuffixV
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
- SeriesMB
- TypeTie-Rod