Motion
MDBF50TF-1200Z

SMC CORP OF AMERICA
MDBF50TF-1200Z

MDBF50TF-1200Z
Mi Item #13734176
MFR #MDBF50TF-1200Z
Price$430.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBF50TF-1200Z

MDBF50TF-1200Z
Mi Item #13734176
MFR #MDBF50TF-1200Z

Mfr description
MDBF50TF-1200Z CYLINDER, MB-Z, TIE ROD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.35/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)