Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Head End Flange
- Cylinder StyleTie-Rod
- Cylinder SuffixZ
- MagnetWith Magnet
- Mounting TypeHead End Flange
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesMB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)