Motion
MDUB32TF-80DMZ

SMC CORP OF AMERICA
MDUB32TF-80DMZ

MDUB32TF-80DMZ
Mi Item #13734237
MFR #MDUB32TF-80DMZ
Price$125.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB32TF-80DMZ

MDUB32TF-80DMZ
Mi Item #13734237
MFR #MDUB32TF-80DMZ

Mfr description
MDUB32TF-80DMZ CYL, COMPACT, PLATE COMPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.74/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Plate
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Mounting Type
    Plate
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)