Motion
MDUB40TF-30DMZ

SMC CORP OF AMERICA
MDUB40TF-30DMZ

MDUB40TF-30DMZ
MI ITEM #13734239
MFR #MDUB40TF-30DMZ
Price$134.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB40TF-30DMZ

MDUB40TF-30DMZ
MI ITEM #13734239
MFR #MDUB40TF-30DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    TF-30DMZ
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Mounting Groove, Built-In Magnet, Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MU
  • Type
    Plate Cylinder

Overview

Mfr description
MDUB40TF-30DMZ CYL, COMPACT, PLATE COMPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought