Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Body TypeCompact
- Cylinder StyleCompact
- Cylinder SuffixTF-170DZ
- Port GenderFemale
- Product TypeCompact Air Cylinders
- SeriesMDU
- Suffix For StrokeDZ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)