Motion
MDWBB100TN-125

SMC CORP OF AMERICA
MDWBB100TN-125

MDWBB100TN-125
MI ITEM #13734244
MFR #MDWBB100TN-125
List Price$1,014.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBB100TN-125

MDWBB100TN-125
MI ITEM #13734244
MFR #MDWBB100TN-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,014.99/each for your price

Overview

Mfr description
MDWBB100TN-125 CYLINDER, MWB, TIE ROD TI

Specifications

  • Rod Type
    Single Rod with Lock
  • Bore Diameter
    100 mm
  • Stroke
    125 mm
  • Port Size
    1/2 NPT
  • Cushion Type
    Air Cushion
  • Lock Type
    Exhaust Lock
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Standards Met
    RoHS Compliant
  • Magnet
    With Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text