Motion
MDWBB100TN-150

SMC CORP OF AMERICA
MDWBB100TN-150

MDWBB100TN-150
Mi Item #13734245
MFR #MDWBB100TN-150
Price$1,021.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBB100TN-150

MDWBB100TN-150
Mi Item #13734245
MFR #MDWBB100TN-150

Mfr description
MDWBB100TN-150 CYLINDER, MWB, TIE ROD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.41/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/2 NPT
  • Stroke
    150 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No Switch
  • Body Option
    Tie-Rod Cylinder
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-150
  • Lock Type
    Exhaust Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    6080 N
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, D (Built-In Magnet), Tn (Npt)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod with Lock
  • Safety Options
    Rod Lock
  • Series
    MWB
  • Special Applications
    Emergency stops | Drop prevention
  • Standards Met
    RoHS Compliant
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)