Motion
MDWBB80TN-700N

SMC CORP OF AMERICA
MDWBB80TN-700N

MDWBB80TN-700N
Mi Item #13734250
MFR #MDWBB80TN-700N
Price$875.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBB80TN-700N

MDWBB80TN-700N
Mi Item #13734250
MFR #MDWBB80TN-700N

Mfr description
MDWBB80TN-700N CYLINDER, MWB, TIE ROD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.49/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    N (Rubber Bumper)
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cushion Type
    N (Rubber Bumper)
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MWB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)