Specifications
Dimensions
- Bore Diameter80 mm
Details
- Bracket 1Tie-Rod
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesMWB
- TypeTie-Rod
Overview
Mfr description
MDWBL80TN-1610 CYLINDER, MWB, TIE ROD TI