Motion
MGCLB32TF-75-R

SMC CORP OF AMERICA
MGCLB32TF-75-R

MGCLB32TF-75-R
MI ITEM #13734258
MFR #MGCLB32TF-75-R
Price$449.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB32TF-75-R

MGCLB32TF-75-R
MI ITEM #13734258
MFR #MGCLB32TF-75-R

Mfr description
MGCLB32TF-75-R MGC, GUIDE CYLINDER GUIDE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-75-R
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Basic
  • Options Included
    Rear Plate
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)