Motion
MGPA20-50Z-XC4

SMC CORP OF AMERICA
MGPA20-50Z-XC4

MGPA20-50Z-XC4
Mi Item #13734267
MFR #MGPA20-50Z-XC4
Price$378.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA20-50Z-XC4

MGPA20-50Z-XC4
Mi Item #13734267
MFR #MGPA20-50Z-XC4

Mfr description
MGPA20-50Z-XC4 MGP-Z CYLINDER GUIDED CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Bracket 1
    Through Hole
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Suffix For Stroke
    -XC4
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)