Motion
MGPA25TN-350AZ

SMC CORP OF AMERICA
MGPA25TN-350AZ

MGPA25TN-350AZ
Mi Item #13734271
MFR #MGPA25TN-350AZ
Price$748.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA25TN-350AZ

MGPA25TN-350AZ
Mi Item #13734271
MFR #MGPA25TN-350AZ

Mfr description
MGPA25TN-350AZ MGP-Z CYLINDER GUIDED CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Bearings
    High Precision Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    High Precision Ball Bushing
  • Magnet
    With Magnet
  • Options Included
    Air Cushion, High Precision Ball Bushing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)