Motion
MGPA50N-200-HL

SMC CORP OF AMERICA
MGPA50N-200-HL

MGPA50N-200-HL
MI ITEM #13734276
MFR #MGPA50N-200-HL
Price$897.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA50N-200-HL

MGPA50N-200-HL
MI ITEM #13734276
MFR #MGPA50N-200-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$897.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    N-200-HL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Head End
  • Magnet
    With Magnet
  • Options Included
    End Lock, Manual Release Lock Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MGPA
  • Special Applications
    Drop prevention
  • Type
    Guide Cylinder

Overview

Mfr description
MGPA50N-200-HL MGP, COMPACT GUIDE CYLIND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought