Motion
MGPAF40TN-100Z

SMC CORP OF AMERICA
MGPAF40TN-100Z

MGPAF40TN-100Z
Mi Item #13734277
MFR #MGPAF40TN-100Z
Price$673.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPAF40TN-100Z

MGPAF40TN-100Z
Mi Item #13734277
MFR #MGPAF40TN-100Z

Mfr description
MGPAF40TN-100Z MGP-Z CYLINDER GUIDED CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    High Precision Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Plate Side Flange
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Plate Side Flange
  • Options Included
    Auto Switch Capable, High Precision Ball Bushing, Plate Side Flange
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGPAF-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)