Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPL25TF-80-HL MGP, COMPACT GUIDE CYLIND