Motion
MGPL63N-250-RL

SMC CORP OF AMERICA
MGPL63N-250-RL

MGPL63N-250-RL
Mi Item #13734298
MFR #MGPL63N-250-RL
Price$1,033.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL63N-250-RL

MGPL63N-250-RL
Mi Item #13734298
MFR #MGPL63N-250-RL

Mfr description
MGPL63N-250-RL MGP, COMPACT GUIDE CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.05/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    N-250-RL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Rod
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Options Included
    Ball Bushing Bearing, End Lock, Locking Manual Override, Npt Port Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGP
  • Special Applications
    Pressing | Position Holding
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)