Motion
MGPM12-40-XC92

SMC CORP OF AMERICA
MGPM12-40-XC92

MGPM12-40-XC92
MI ITEM #13734322
MFR #MGPM12-40-XC92
Price$255.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM12-40-XC92

MGPM12-40-XC92
MI ITEM #13734322
MFR #MGPM12-40-XC92

Mfr description
MGPM12-40-XC92 MGP CYLINDER GUIDED CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)