Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Stroke Extend
- BearingsSlide Bearing
- Bracket 1Universal
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeUniversal
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Overview
Mfr description
MGPM16-1BZ-XC8 MGP-Z CYLINDER GUIDED CYL