Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Guided
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeGuided
- Product TypeGuided Air Cylinders
- Suffix For Stroke-XC8
- TypeGuide Cylinder
Overview
Mfr description
MGPM20-8BZ-XC8 MGP-Z CYLINDER GUIDED CYL