Motion
MGPM50-5AZ-XC8

SMC CORP OF AMERICA
MGPM50-5AZ-XC8

MGPM50-5AZ-XC8
Mi Item #13734407
MFR #MGPM50-5AZ-XC8
Price$476.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-5AZ-XC8

MGPM50-5AZ-XC8
Mi Item #13734407
MFR #MGPM50-5AZ-XC8

Mfr description
MGPM50-5AZ-XC8 MGP-Z CYLINDER GUIDED CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Adjustable Stroke Extend
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    Slide Bushing
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bearing
  • Mounting Type
    Slide Bushing
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)