Motion
MGPM80TF-125AZ

SMC CORP OF AMERICA
MGPM80TF-125AZ

MGPM80TF-125AZ
Mi Item #13734417
MFR #MGPM80TF-125AZ
Price$719.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80TF-125AZ

MGPM80TF-125AZ
Mi Item #13734417
MFR #MGPM80TF-125AZ

Mfr description
MGPM80TF-125AZ MGP-Z CYLINDER GUIDED CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.93/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)