Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Auto-SwitchYes
- BearingsBall Bearing
- Cylinder StyleGuided
- MagnetWith Magnet
- Product TypeGuided Air Cylinders
- Seal KitMGQ12-PS
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)