Specifications
Dimensions
- Bore Diameter63 mm
Details
- BearingsBall Bushing
- Bracket 1Slide Bearing
- Cylinder StyleCompact
- Guide TypeBall Bushing Bearing
- Mounting TypeSlide Bearing
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)